Achla G10-BLL-C 10 in. Gazing Globe in Blue Lapis with Crackle

  • Mfr # G10-BLL-C

  • Zoro # G103703607


product price: $65.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G10-BLL-C
Zoro #
G103703607
UPC #
719908304263
Country of Origin
India

Description

ACHLA Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, ACHLA Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. ACHLA Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line. All our products are stocked in our warehouse for year round, prompt shipping. We take great pride in our exceptional customer service.

Add a vivid accent to your yard or garden with the Achla Garden Gazing Globe. Originating in 13th century Venice, gazing balls have been said to bring luck and prosperity to their owners, while warding off misfortune and evil spirits. This elegant orb is crafted from hand blown glass, and the interior is coated with a reflective finish. This finish allows you to see all aspects of your garden from one spot, including the ground and the sky. The soft blue color matches lapis lazuli, and its reflective finish hints at a gem like quality. The crackled exterior adds texture and a more abstract look to the reflection. Place this globe on a pedestal or stand for height and drama. Bring a timeless accent to your yard with this Garden Gazing Globe.

  • Finish: Blue Lapis.
  • Collection: Gazing Globes and Toadstools.
  • Diameter: 10".
  • Materials: Glass.
  • Mounting: Place on pedestal.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.