Achla G10-FG-C 10 in. Gazing Globe in Fern Green with Crackle

  • Mfr # G10-FG-C
  • Zoro # G703703670
product price: 
$
66.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G10-FG-C
Zoro #
G703703670
UPC #
719908304287
Country of Origin
India

Description

ACHLA Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, ACHLA Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. ACHLA Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line. All our products are stocked in our warehouse for year round, prompt shipping. We take great pride in our exceptional customer service.

Bring a delicate accent to the beauty of your garden with an Achla Garden Gazing Globe. Originating in 13th century Venice, glass gazing balls have been said to bring luck and prosperity while warding off misfortune and evil spirits. These elegant garden decorations are made from hand blown glass with a reflective coating on the inner surface. A craquelure finish enhances the globe, splitting and refracting each reflection into a kaleidoscope of color and form. Place this Garden Gazing Globe on a pedestal in your garden and look deeper into the beauty of your own yard.
Can be used with ACHLA's line of Gazing Globe Stands.

  • Finish: Fern Green.
  • Collection: Gazing Globes and Toadstools.
  • Dimensions: 10"W.
  • Materials: Glass.
  • Size options measure the diameter of each globe.
  • Mounting: Place on pedestal.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.