Shop NEW AGE PET
See all product information
Create Account
EPLT103R30 Ecochoice 30 in. Square Planter
- Mfr # EPLT103R30
- Zoro # G503988208
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Height
15.2 in
Material
Polymer, Wood
Depth
18.1 in
Width
30.1 in
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EPLT103R30
- Zoro #
- G503988208
- UPC #
- 896819004052
- Country of Origin
- China
Dimensions
- Height
- 15.2 in
- Depth
- 18.1 in
- Width
- 30.1 in
Details
- Material
- Polymer, Wood
- Color
- Natural
- Item
- Planter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.