Achla G12-T-C 12 in. Gazing Globe Teal Crackle

  • Mfr # G12-T-C

  • Zoro # G303703971


product price: $83.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G12-T-C
Zoro #
G303703971
UPC #
719908313654
Country of Origin
India

Description

Named "Spheres of Light" by Antonio Neri in 1612, they are most commonly known to fend off misfortune and deliver happiness and joy. The first gazing globes date back to 13th century Venice. Add color, charm, and good luck with the crackle gazing globes of Achla Designs.
  • 12" Globe
  • Hand-blown Glass
  • Sealed at the bottom for longevity
  • Construction material: Glass
  • Warranty Term: 90 day from manufacturer's defect
  • Dimensions:
  • Height: 14
  • Width: 12
  • Depth: 12
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.