Achla GBS-07 Gazing Globe Stand 7-3-4 in. H - Black Powdercoated

  • Mfr # GBS-07

  • Zoro # G503954319


product price:  $41.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBS-07
Zoro #
G503954319
UPC #
719908305451
Country of Origin
India

Description

ACHLA Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, ACHLA Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. ACHLA Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line. All our products are stocked in our warehouse for year round, prompt shipping. We take great pride in our exceptional customer service.

Display your gazing balls in style with the Achla Tabletop Gazing Ball Stand. This small stand features three triangular arms that arc outward from the base structure to hold a gazing ball from 8" to 12" in diameter. The arms flow downward into scrolled support legs, joined by a ring for stability. This stand may also be easily reversed and used upside down for a slightly different look to your garden sanctuary. The strong, welded construction will hold up under a great deal of stress and the black, powder-coated iron will withstand harsh conditions for many seasons. Add a gazing ball to enhance the beauty of your garden using the Tabletop Gazing Ball Stand.

  • Finish: Black.
  • Dimensions: 7.75"H x 7.5"W.
  • Materials: Wrought iron.
  • Mounting: Place on flat surface.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.