Zoro Homepage

Achla GBS-11 Small Toad Stool Stand Powder Coated - Graphite

  • Mfr # GBS-11

  • Zoro # G704025320


product price: $38.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBS-11
Zoro #
G704025320
UPC #
719908315375
Country of Origin
India

Description

ACHLA Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, ACHLA Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. ACHLA Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line. All our products are stocked in our warehouse for year round, prompt shipping. We take great pride in our exceptional customer service.

Display your Achla Garden Toad Stool in style with the Achla In-Ground Toad Stool Stand. This small stand features a 3" ring at the top with three supporting legs that arc down and away from the main body. This ring is designed for holding Achla Toad Stools, or may also accommodate gazing balls from 6" to 10" in diameter. A double set of bars that angle sharply upward in the center break up the side spaces, complimented by an additional ring towards the bottom. The strong, welded construction will hold up under a great deal of stress and the graphite colored, powder coated metal will withstand harsh conditions for many seasons. The bottom of each leg has a slight point to allow this stand to be lightly staked into the ground for added stability. Add height to your garden orbs or decorations using the In-Ground Toad Stool Stand.

  • Mounting: stake into ground or place on flat surface.
  • Materials: Metal.
  • Collection: Gazing Globe Stands.
  • Spiked tips for easy outdoor installation.
  • Finish: Graphite.
  • Height: 12.5".
  • Width: 7".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.