Zoro Homepage

Achla GBS-25 Short Iron II Stand

  • Mfr # GBS-25

  • Zoro # G204025219


product price: $38.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBS-25
Zoro #
G204025219
UPC #
719908344214
Country of Origin
India

Description

Ideally designed to hold your favorite planters or birdbath, the Short Stand can also be used to hold any round container, bowl or ornament. For Indoor and outdoor use, these simple, sturdy wrought iron plant holders keep potted plants off the floor or ground. This graceful stand has a multitude of uses- for a container garden, a tabletop succulent or fairy garden, floating floral centerpiece, beverage dispenser or appetizer stand for a garden party. Made of wrought Iron with black powder coated finish for maximum weather resistance.

Features
  • Great For Indoor And Outdoor Use
  • All Achla Designs decorative plant stands are handmade using fine wrought iron with traditional style and techniques
  • Ideally designed to hold your planter or birdbath, the Ring Stand can also be used to hold any round container, bowl or ornament
  • Corrosion Resistant
Specifications
  • Material: Iron
  • Country of Origin: India
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.