Zoro Homepage

Achla GT-03 11 x 17 in. Minuteman Ash Pan

  • Mfr # GT-03

  • Zoro # G303978775


product price: $39.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-03
Zoro #
G303978775
UPC #
719908344757
Country of Origin
India

Description

Minuteman International a full line of metal Ash Pans, sized to fit beneath our Fireplace Grates. The simple ash pans make it easy to clean out your hearth without making a mess or needing to remove the grate. Just slide the pan out after it has cooled, using the optional handle ( separately) Our smaller grates have a single pan, larger grates use a pair of pans to accommodate the center legs. Made of galvanized steel, use them in a fireplace or for an outdoor fire, in both tapered (trapezoidal) shaped pans and non-tapered, rectangular or square, for non-tapered hearths, fire pits or grills.

Features
  • Rectangular pan with tapered sides
  • Made of sturdy 24 gauge Galvanized Steel
  • Use an Ash Pan to contain fire debris and embers that fall beneath the fire grate
  • Versatile pans for use with fireplace grates, firepits, backyard grills
Specifications
  • Size: 11 x 17 in.
  • Country of Origin: India
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.