Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Achla OBL-01 Obelisk I in Graphite Powder Coated

  • Mfr # OBL-01

  • Zoro # G604025437


product price: $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBL-01
Zoro #
G604025437
UPC #
719908317621
Country of Origin
India

Description

With pointed top and ball-shaped finial, the Obelisk trellises have a playful storybook architecture reminiscent of secret gardens and enchanted forests. Available in two sizes, the Obelisk I measures 9 1/2" at bottom ring and 61"H, and Obelisk II measures 13" at bottom ring and 85"H. Both are finished in Graphite powdercoat.
  • Graphite powder coated
  • Steel
  • Knocked down, with some assembly required
  • Part of the "Cottage Collection" line of arbors and trellises
  • Construction material: Wrought Iron
  • Warranty Term: 90 day from manufacturer's defect
  • Dimensions:
  • Height: 60
  • Width: 13
  • Depth: 13
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.