This item is Discontinued.

Achla Designs Achla PYL-25 70"H x 12"W x 24"D Wrought Iron Square On Square Pylon PYL-25

This item is Discontinued.

Achla Designs

Achla PYL-25 70"H x 12"W x 24"D Wrought Iron Square On Square Pylon (Discontinued)

Mfr # PYL-25
Zoro # G504031910
UPC # 719908321529
Country of Origin India
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PYL-25
Zoro #
G504031910
UPC #
719908321529
Country of Origin
India

Description

The Square-On-Squares Collection was inspired by Modern architecture's fascination with right-angled shapes. The overlapping squares to create a group of clean and simple designs that cross over from Modern to Craftsman. This many items available will create a unified theme for your landscaping. The Square-on-Squares Pylon is a unique three-sided trellis topped with a large bowl-shaped basket. Fill the wide basket with cascading blooms and welcome guests with a fountain of color at your entry or walk. Includes contoured jute liner for basket (also available separately) and has an optional base for use on hard surfaces. Pylon measures 12"W per side x 60"H. Basket is 24"Dia x 10"D. Both are finished in Graphite Powdercoat.
  • Graphite powder coated for maximum protection against weather
  • Show off your plants in the 24 inch diameter basket
  • Optional display base sold separately for deck use
  • Check out our entire collection of Square-on Squares items
  • Construction material: Wrought iron
  • Warranty Term: 90 day from manufacturer's defect
  • Dimensions:
  • Height: 70
  • Width: 24
  • Depth: 24
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.