Zoro Homepage

Achla SFB-03 Flower Box Brackets 10in.

  • Mfr # SFB-03

  • Zoro # G904031817


product price: $47.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFB-03
Zoro #
G904031817
UPC #
719908312466
Country of Origin
India

Description

Support your lovely flower boxes with the use of our Wall Mount Flower Box Brackets. Sold in Pairs. Packed with stainless steel mounting screws. Shown here in a 10" bracket. Also available in a 6", 8", or 12" bracket.
  • Sold in Pairs.
  • Stainless steel mounting screws included.
  • Also available in 6", 8" and 12".
  • Construction material: Wrought iron
  • Warranty Term: 90 day from manufacturer's defect
  • Dimensions:
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.