Zoro Homepage

Achla SFB-04 12 in. Wall Mount Flower Box Brackets

  • Mfr # SFB-04

  • Zoro # G103720765


product price: $50.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFB-04
Zoro #
G103720765
UPC #
719908312480
Country of Origin
India

Description

ACHLA Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, ACHLA Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. ACHLA Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line. All our products are stocked in our warehouse for year round, prompt shipping. We take great pride in our exceptional customer service.
  • Bracket.
  • Made of wrought iron.
  • Sold in pairs.
  • Packed with stainless steel mounting screws.
  • Dimensions: 10' H x 12" W x 1" D.
  • Finish: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.