This item is Discontinued.

Achla Designs Achla SSM-5036BR 36 x 50 in. Montreal Screen; Polished Brass SSM-5036BR

Achla SSM-5036BR 36 x 50 in. Montreal Screen; Polished Brass (Discontinued)

  • Mfr # SSM-5036BR
  • Zoro # G603933214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSM-5036BR
Zoro #
G603933214
UPC #
719908343620
Country of Origin
India

Description

This plain, uncluttered design comes in three sizes to fit virtually any fireplace. Flat screens fit close to the fireplace surround to provide safety from flying sparks while minimizing bulk, and are perfect for a shallower hearth.

Specifications
  • Finish: Polished Brass, Black Powdercoat
  • Material: Stainless Steel, Wrought Iron
  • Country of Origin: India
  • Size: 36 H x 50 W in.
  • Weight: 29 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.