Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Achla TS-Y-C Toad Stool - Yellow - Crackle

  • Mfr # TS-Y-C

  • Zoro # G103703669


product price: $49.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-Y-C
Zoro #
G103703669
UPC #
719908340377
Country of Origin
India

Description

These colorful and highly reflective, glass toadstools are our take on the popular garden decor of the Victorian era, when they were popular both indoors and outdoors. They can be set 121 2" or 211 2" high on our specially designed, wrought iron stands.
  • Made from hand blown glass
  • Crackled Lemon Drop color
  • Stands sold separately
  • Material: Glass
  • Warranty: 90 days
  • Height: 5.5
  • Width: 9
  • Depth: 9
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.