Shop ACHLA DESIGNS
Create Account
SCH-02-2 16 in. Arc Wall Bracket; Black - Pack of 2
- Mfr # SCH-02-2
- Zoro # G403908689
product price:Â
$
53.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCH-02-2
- Zoro #
- G403908689
- UPC #
- 719908344870
- Country of Origin
- India
Description
These gently arching brackets are made from square stock for strength and stability, hammered with a small flower detail at the base, and tapered hook.
Features- Wrought iron, forged from square stock
- Ideal for Securely Hanging Planters & Flower Baskets
- Pack of 2
- 2x 1 in. Stainless Steel Screws
- Color: Black
- Material: Wrought Iron
- Country of Origin: India
- Finish: Black Powder Coated
- Style: Transitional
- Use: Indoor & Outdoor
- Size: 16 in.
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.