Shop ACHLA DESIGNS

TSH-12-2 12 in. Straight Downcurled Bracket; Black - Pack of 2

  • Mfr # TSH-12-2
  • Zoro # G103908828

product price: 
$
37.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TSH-12-2
Zoro #
G103908828
UPC #
719908345099
Country of Origin
India

Description

For strong, multi-use wall mounted hooks, the Achla Designs Wall Brackets and Hooks come in a wide array of shapes and sizes for hanging your favorite indoor and outdoor items- lanterns, wind chimes, bird feeders, flower baskets or planters. Hand-forged from square stock in wrought iron, the hammered look has a craftsman style that fits with a vintage, rustic, or artisan decorative style. These hooks are easily installed on any flat smooth surface with stainless steel hardware provided. Strong and durable, you can rest assured that your hanging hooks will stay looking elegant because the black powder coated finish resists corrosion and weathering better than most conventional paint finishes, lasting many seasons.

Features
  • Strength & rigidity
  • The Square hammered look has a craftsman style
  • Pack of 2
Set Includes:
  • 2x 1 in. Stainless Steel Screws
Specifications
  • Color: Black
  • Material: Wrought Iron
  • Country of Origin: India
  • Finish: Black Powder Coated
  • Style: Transitional
  • Use: Indoor & Outdoor
  • Size: 12 in.
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.