Shop ACHLA DESIGNS

SFR-08C-2 8 in. Clamp-on Flower Pot Ring; Black - Pack of 2

  • Mfr # SFR-08C-2
  • Zoro # G803962496

product price: 
$
57.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SFR-08C-2
Zoro #
G803962496
UPC #
719908344948
Country of Origin
India

Description

For orchids, or geraniums, succulents or violets, these iron ring brackets are ideal for holding all of your favorite flowers and plants, indoors and out. Each bracket attaches at a 90-degree angle to the railing clamp, providing a simple, non-permanent mounting solution. Made from sturdy wrought iron and finished with a black powder coat to resist corrosion and weathering better than most conventional paint finishes. For porches, balconies and decks, at the farm house, lake house, or beach house, our Flower Pot Rings come in 3 different sizes to hold small or large flower plants and also a wall-mounted style.

Whether you're a fan of orchids, petunias, or geraniums, these wrought iron pot rings are ideal for holding flowers and plants and taking advantage of porch deck or balcony gardening space.

Features
  • These sturdy clamp-on brackets can hold a variety of containers
  • Adding plants to a home's outdoor space with flower pot brackets
  • The 8 in. flowerpot ring has an interior diameter of 8 in.
  • Mount these Clamp-on brackets to any stable porch or deck railing
  • Can fit in with vintage & antique or farmhouse
  • Pack of 2
Set Includes:
  • 2x 1 in. Stainless Steel Screws
Specifications
  • Color: Black
  • Material: Wrought Iron
  • Country of Origin: India
  • Finish: Black Powder Coated
  • Style: Transitional
  • Use: Indoor & Outdoor
  • Dimension: 8 x 2 x 8 in.
  • Size: 8 in.
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.