NOV35100 10 in. Novelty Square Ella Grey Planter

  • Mfr # NOV35100
  • Zoro # G803757139
product price: 
$
55.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NOV35100
Zoro #
G803757139
UPC #
-
Country of Origin
China

Description

As an industry innovator, we stand on the forefront of new and useful technology to increase our efficiency and more effectively serve our end users. We continues to grow by entering new markets, providing new products and our customers with market leading technology solutions.

Features
  • Artstone planters are made from a proprietary blend of resin materials, with a significant amount of natural stone
  • Lightweight and durable
  • Hanging holes and inter water-minder make vertical gardening easy
  • A rubber removable stopper for drainage, no need to punch holes and a footed bottom that allows for airflow
Includes
  • A built-in unique Water-Minder reservoir that re-feeds plants as needed, no need for saucer or tray. UV-stabilized and frost-resistant, can be left outdoors
Specifications
  • Size: 10"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews