Current Transformer, 1"Dia, 1.5"H, 1"W
- Mfr # ACUCT-100R-100:333
- Zoro # G624937031
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Window Width
1 in
Frequency
50/60 Hz
Overall Depth
2.6 in
Wire Lead Length
8 ft
Overall Width
0.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACUCT-100R-100:333
- Zoro #
- G624937031
- UPC #
- -
- Country of Origin
- United States
- Item
- Current Transformer
- Frequency
- 50/60 Hz
- Connection
- Wire Lead
- Accuracy
- +/-0.5 %
- Output Voltage
- 333 mV
- Operating Temperature - Maximum
- 149 Degrees F
- Standards
- CSA 22.2, Tested to UL2808, Tested to UL61010-1
- Operating Temperature - Minimum
- 5 Degrees F
- Transformer Type
- Split Core
- Primary Current - Maximum
- 100 A
- Window Shape
- Round
Dimensions
- Window Width
- 1 in
- Overall Depth
- 2.6 in
- Wire Lead Length
- 8 ft
- Overall Width
- 0.9 in
- Window Diameter
- 1 in
- Overall Height
- 2.6 in
- Manufacturers Warranty Length
- 5 yr
- Window Height
- 1.5 in
Description
Current Transformer, Overall Height 2.6 in, Overall Width 0.9 in, Overall Depth 2.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.