Shop ACI
See all product information
Create Account
Current Transformers
- Mfr # ACUCT-125R-200:333
- Zoro # G023649054
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3.2 in
Overall Width
3.2 in
Operating Temperature - Maximum
149 Degrees F
Operating Temperature - Minimum
5 Degrees F
Window Height
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACUCT-125R-200:333
- Zoro #
- G023649054
- UPC #
- -
- Country of Origin
- Canada
- Item
- Current Transformers
- Operating Temperature - Maximum
- 149 Degrees F
- Operating Temperature - Minimum
- 5 Degrees F
- Primary Current - Maximum
- 200 A
- Output Voltage
- 333 mV
- Standards
- CSA 22.2, UL2808, UL61010-1
- Window Shape
- Rectangular
- Frequency
- 50/60 Hz
- Transformer Type
- Split Core
- Connection
- Wire Lead
Dimensions
- Overall Height
- 3.2 in
- Overall Width
- 3.2 in
- Window Height
- 1.25 in
- Wire Lead Length
- 8 ft
- Overall Depth
- 0.9 in
- Manufacturers Warranty Length
- 5 yr
- Window Width
- 1.25 in
Description
Current Transformers, Overall Height 3.2 in, Overall Width 3.2 in, Overall Depth 0.9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.