DC Power Supply, 24V DC, Linear
- Mfr # A/PS24-24V-S
- Zoro # G224937707
product price:Â
$
61.09
/ea
Key Features
Phase
Single
Power Supply Style
Linear
Mounting
Snap Track
Output Voltage - Nominal
24 V AC
Output Voltage - Minimum
1.5 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/PS24-24V-S
- Zoro #
- G224937707
- UPC #
- -
- Country of Origin
- United States
Details
- Phase
- Single
- Power Supply Style
- Linear
- Mounting
- Snap Track
- Item
- DC Power Supply
- Output Voltage - Nominal
- 24 V AC
- Output Voltage - Minimum
- 1.5 V AC
- Output Power - Rated
- 24 W
- Output Voltage - Maximum
- 26 V AC
- Input Voltage
- 24V DC
Description
DC Power Supply, Input Voltage 24V DC, Mounting Snap Track, IP Rating Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.