Shop ACI

DifferTransmitter, MLP2, Plastic, 270" wc

  • Mfr # A/MLP2-D25-W-B-B-C-3P
  • Zoro # G424936968

product price: 
$
283.99
/ea
Free Shipping & Returns

Key Features

Process Connection Type
Hose Barb
Manufacturers Warranty Length
5 yr
Features
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover
Accuracy
+/-0.25%
Overall Width
2.08 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/MLP2-D25-W-B-B-C-3P
Zoro #
G424936968
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
2.08 in
Overall Height
1.34 in
Overall Length
4.21 in
Process Connection Size
1/4 in
Fits Chest Size
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover
Length
4.21 in

Details

Item
Differential Transmitter
Process Connection Type
Hose Barb
Features
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover
Accuracy
+/-0.25%
Process Media Temperature - Minimum
32 Degrees F
Overpressure
270 in wc
Series
MLP2
Fitting Material
Brass
Thermal Error
+/-0.056%
Pressure Measurement - Minimum
-0.2 in wc
Standards
CE, REACH, RoHS 2, UKCA, WEEE
Loop Resistance - Maximum
250 Ohm Max
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Response Time
4 sec
Electrical Connection
Screw Terminals
Process Media Temperature - Maximum
185 Degrees F
Burst Pressure
415 in wc
Pressure Measurement - Maximum
0.3 in wc
Input Voltage
16 to 36 Vdc, 24 Vac
Output Power
0 to 10VDC
Housing Material
Plastic
Number of Wires
3
Process Connection Gender
Male

Description

Differential Transmitter, Overpressure 270 in wc, Accuracy +/-0.25 Percent, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type Hose Barb, IP Rating Not Applicable, Series MLP2, Housing Material Plastic, Fitting Material Brass, Burst Pressure 415 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.