FilterCover, Vinyl, Averaging Temp Sensor
- Mfr # A/1" VINYL PULL CAP
- Zoro # G624936935
product price:Â
$
4.39
/ea
Sold in multiples of 3 for
$13.17
Key Features
Compatible with Manufacturer Part Number
Averaging Temp Sensor
Product Type
Pull Cap
Connection Diameter
1 in
Compatible with Series
Averaging Temp Sensor
Compatible with Product Type
Copper Averaging
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/1" VINYL PULL CAP
- Zoro #
- G624936935
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Diameter
- 1 in
Details
- Item
- Filter Cover
- Compatible with Manufacturer Part Number
- Averaging Temp Sensor
- Product Type
- Pull Cap
- Compatible with Series
- Averaging Temp Sensor
- Compatible with Product Type
- Copper Averaging
- Material
- Vinyl
- Compatible Series
- Averaging Temp Sensor
Description
Filter Cover, Material Vinyl, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.