Shop ACI

IndicatingDiffTransmit, 5.56"H, 6.21"L

  • Mfr # A/DLP-D10-W-B-D-A-0-B-0P-S
  • Zoro # G424937552

product price: 
$
309.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.21 in
Electrical Connection
Screw Terminals
Input Voltage
16 to 26V DC; 22 to 36V DC; 24V AC
Pressure Measurement - Minimum
-0.1 in wc
Loop Resistance - Maximum
500 Ohm Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-D10-W-B-D-A-0-B-0P-S
Zoro #
G424937552
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6.21 in
Overall Width
4.35 in
Process Connection Size
1/4 in
Manufacturer Warranty Length
5 yr
Overall Height
5.56 in
Fits Chest Size
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Length
6.21 in

Details

Item
Indicating Differential Transmitter
Electrical Connection
Screw Terminals
Input Voltage
16 to 26V DC; 22 to 36V DC; 24V AC
Pressure Measurement - Minimum
-0.1 in wc
Loop Resistance - Maximum
500 Ohm Max
Process Media Temperature - Maximum
185 Degrees F
Output Power
0 to 5VDC
Pressure Measurement - Maximum
0.1 in wc
Display Type
Digital
Thermal Error
+/-0.067%
Number of Wires
3
Digital Display Screen Type
LCD
Process Connection Type
Hose Barb
Standards
CE, RoHS
Process Media Temperature - Minimum
-4 Degrees F
Display Units
in wc, Pa
Response Time
4 sec
Accuracy
+/-0.5%
Overpressure
270 in wc
Features
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Burst Pressure
415 in wc
Fitting Material
Brass
Number of Digits
5
Housing Material
Plastic
Process Connection Gender
Male
Series
DLP
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Mounting Style
Surface

Description

Indicating Differential Transmitter, Overpressure 270 in wc, Accuracy +/-0.5 Percent, Number of Wires 3, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 415 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.