Infrared Refrigerant Deterctor - new

  • Mfr # QIRF2-410A-X
  • Zoro # G423648855
product price: 
$
5,532.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Infrared
Operating Frequency
2700 Hz
Digital Memory Capacity
No
Number of Relays
3
Mount Type
Screws
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QIRF2-410A-X
Zoro #
G423648855
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
7.87 in
Overall Depth
3.54 in
Overall Height
4.72 in
Manufacturer Warranty Length
2 yr Limited

Details

Item
Infrared Refrigerant Detector
Sensor Type
Infrared
Operating Frequency
2700 Hz
Digital Memory Capacity
No
Number of Relays
3
Mount Type
Screws
Visual Alert Type
Green LED, Red LED
Operating Humidity - Maximum
95 %
Operating Humidity - Minimum
5 %
Interchangeable Sensors
No
IP Rating
IP66
Power Source
Screw Terminals
Alarm Volume Level
80 dB @ 3.94 in
Compatible Manufacturer Part Number
Universal
Sub-Brand
Universal
Measures Temperature
Not Temperature Measuring
Input Current
1 A
Coverage Area
7,500 sq ft
Sensor Life
14 yr
Operating Temperature - Minimum
-49 Degrees F
Display Type
Digital
Output Type
Analog
Status Indicator
LED
Series
Universal
Communication Protocol
BACnet MSTP, Modbus RTU/OptoMux
Gas Detected
Refrigerant R-404A
Alert Type
Internal Buzzer, Light
Standards
RohS
Resolution
R-410A 0 ppm
Response Time
30 sec
Measurement Range
R-410A (0 to 1,000 ppm)
Output Current - Maximum
20 mA
Accuracy
+/-3%
Keypad Type
Pushbutton
Compatible Systems and Services
No
Operating Temperature - Maximum
122 Degrees F
Ties Into
Building Automation Systems
Data Logger
No
Number of Gases Detected
1
Alarm Setting Adjustment
Non-Adjustable Alarm
Display Screen Type
LCD
Output Current - Minimum
4 mA
Product Type
Fixed Gas Detector
NEMA Enclosure Rating
12, 13, 4, 4X
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals

Description

Infrared Refrigerant Detector, Gas Detected Refrigerant R-404A, Standards RohS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Floor, Number of Relays 3, Sensor Type Infrared, Visual Alert Type Green LED, Red LED, Display Type Digital, Response Time 30 sec, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -49 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 7,500 sq ft

Ratings & reviews