Shop ACI
See all product information
Create Account
M-Controller, 2"D, M Controller, Blk
- Mfr # 84330-611-000
- Zoro # G125074334
product price:Â
$
494.99
/ea
Free Shipping & Returns
Key Features
Includes
USB Cable
Overall Depth
2 in
Overall Width
8 in
Color
Black
Compatible Manufacturer Part Number
M Controller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84330-611-000
- Zoro #
- G125074334
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 2 in
- Overall Width
- 8 in
- Overall Height
- 10 in
Details
- Includes
- USB Cable
- Color
- Black
- Compatible Manufacturer Part Number
- M Controller
- Features
- The M-Controller 2 is a multi-channel controller utilizes both digital and analog communications tointerface with a maximum of thirty-two (32) remote digital transmitter/sensors, and eight (8)analog transmitter/sensors.
- Series
- M Controller
- Alert Type
- Digital Display, Light, Sound
- Product Type
- Multi-Channel Controller
- Visual Alert Type
- Digital Display, Strobe
- Item
- M-Controller
- Standards
- UL2017
- Power Source
- Electric Corded
- Sub-Brand
- ACI
Description
M-Controller, Product Type Multi-Channel Controller, Series M Controller, Sub-Brand ACI, Color Black, Features The M-Controller 2 is a multi-channel controller utilizes both digital and analog communications tointerface with a maximum of thirty-two (32) remote digital transmitter/sensors, and eight (8)analog transmitter/sensors., Outside Diameter Not Applicable, Overall Depth 2 in, For Gas Type Not Applicable, Includes USB Cable, Overall Height 10 in, Overall Width 8 in, Standards UL2017
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.