Shop ACI
See all product information
Create Account
RelayOutputModule, 6"D, Q Controller, Wht
- Mfr # BO-BOX-0
- Zoro # G825074610
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
Color
White
Overall Height
16 in
Alert Type
Digital Display, Sound
Sub-Brand
ACI
Overall Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BO-BOX-0
- Zoro #
- G825074610
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 16 in
- Overall Depth
- 6 in
- Overall Width
- 12 in
Details
- Color
- White
- Item
- Relay Output Module
- Alert Type
- Digital Display, Sound
- Sub-Brand
- ACI
- Compatible Manufacturer Part Number
- Q Controller
- Visual Alert Type
- Digital Display, Strobe
- Features
- RS-485 communication protocol that accommodates 128channels through four digital ports
- Series
- Q Controller
- Power Source
- Electric Corded
- Product Type
- Module
- Standards
- UL2017, UL94V-V-0
Description
Relay Output Module, Product Type Module, Series Q Controller, Sub-Brand ACI, Color White, Features RS-485 communication protocol that accommodates 128channels through four digital ports, Outside Diameter Not Applicable, Overall Depth 6 in, For Gas Type Not Applicable, Includes Not Applicable, Overall Height 16 in, Overall Width 12 in, Standards UL2017, UL94V-V-0, Visual Alert Type Digital Display, Strobe, Alert Type Digital Display, Sound, Power Source Electric Corded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.