SplashGuardKit, 2.56"D, B5/B6/Q5/Q6, Blk
- Mfr # 85930-007-000
- Zoro # G225074821
product price:Â
$
59.59
/ea
Key Features
Product Type
Splash Guard Kit
Sub-Brand
ACI
Series
B5, B6, Q5, Q6
Outside Diameter
5.91 in
Overall Width
3.54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85930-007-000
- Zoro #
- G225074821
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 5.91 in
- Overall Width
- 3.54 in
- Overall Height
- 3.54 in
- Overall Depth
- 2.56 in
Details
- Product Type
- Splash Guard Kit
- Sub-Brand
- ACI
- Series
- B5, B6, Q5, Q6
- Item
- Splash Guard Kit
- Features
- B5 Communication Protocols: RS-485 Serial BACnet MS/TP (Master and Slave - Default:Master)
- Power Source
- AC Adapter
- Alert Type
- Digital Display, Light, Sound
- Visual Alert Type
- Digital Display, Strobe
- Color
- Black
- Standards
- cETLus Listed, RoHS, UL 2075 Gas & Vapor Detectors & Sensors (ETL Control# 4010204), UL94 V-0
- For Gas Type
- Combustible, Oxygen, Toxic Gas
- Compatible Manufacturer Part Number
- B5, B6, Q5, Q6
Description
Splash Guard Kit, Product Type Splash Guard Kit, Series B5, B6, Q5, Q6, Sub-Brand ACI, Color Black, Features B5 Communication Protocols: RS-485 Serial BACnet MS/TP (Master and Slave - Default:Master), Outside Diameter 5.91 in, Overall Depth 2.56 in, For Gas Type Combustible, Oxygen, Toxic Gas, Includes Not Applicable, Overall Height 3.54 in, Overall Width 3.54 in, Standards cETLus Listed, RoHS, UL 2075 Gas & Vapor Detectors & Sensors (ETL Control# 4010204), UL94 V-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.