Shop ACI

Temp/Humidity Transmitter, 1"H, 4.5"L

  • Mfr # A/TT1K-R2-4
  • Zoro # G724938037

product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Process Connection Type
NPT
Temperature Accuracy
+/-0.2%
Manufacturers Warranty Length
5 yr
Probe Length
5.75 in
Enclosure Material
ABS Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/TT1K-R2-4
Zoro #
G724938037
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Probe Length
5.75 in
Overall Length
4.5 in
Process Connection Size
1/2 in
Overall Width
2.78 in
Overall Height
1 in
Fits Chest Size
A/TTM Series Matched Transmitters Include a Foam Pad to Reduce the Effects of Self-Heating from the Transmitter and Thermal Drafts from within the Wall, The Room Transmitters are Designed to be Mounted Over a Standard Single Gang Junction Box or Hole in the Wall
Length
4.5 in

Details

Item
Temp/Humidity Transmitter
Process Connection Type
NPT
Temperature Accuracy
+/-0.2%
Enclosure Material
ABS Plastic
Process Media Temperature Measurement - Maximum
185 Degrees F
Standards
RoHS 2, WEEE
Output Power
4 to 20mA
Process Media Temperature Measurement - Minimum
-40 Degrees F
Compensated Temperature - Maximum
500 Degrees F
Transmission Type
Analog
Input Voltage
8.5 to 32V DC
Compensated Temperature - Minimum
50 Degrees F
Electrical Connection
Screw Terminals
Humidity Measurement - Maximum
95 %
Humidity Measurement - Minimum
5 %
Display Screen Type
No Display
Operating Temperature - Minimum
-40 Degrees C
Temperature Sensor
Platinum RTD
Features
A/TTM Series Matched Transmitters Include a Foam Pad to Reduce the Effects of Self-Heating from the Transmitter and Thermal Drafts from within the Wall, The Room Transmitters are Designed to be Mounted Over a Standard Single Gang Junction Box or Hole in the Wall
Operating Temperature - Maximum
85 Degrees C
Series
TT1K

Description

Temp/Humidity Transmitter, Temperature Accuracy +/-0.2 Percent, Overall Length 4.5 in, Series TT1K, Humidity Accuracy Not Applicable, Probe Length 5.75 in, Enclosure Material ABS Plastic, Features A/TTM Series Matched Transmitters Include a Foam Pad to Reduce the Effects of Self-Heating from the Transmitter and Thermal Drafts from within the Wall, The Room Transmitters are Designed to be Mounted Over a Standard Single Gang Junction Box or Hole in the Wall

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.