Temp/Humidity Transmitter, 1"H, 4.5"L

  • Mfr # A/TTM100-R2-4
  • Zoro # G624937093
product price: 
$
167.99
/ea
Free Shipping & Returns

Key Features

Output Power
4 to 20mA
Electrical Connection
Screw Terminals
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Manufacturers Warranty Length
5 yr
Compensated Temperature - Minimum
50 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/TTM100-R2-4
Zoro #
G624937093
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
1 in
Process Connection Size
1/2 in
Overall Width
2.78 in
Probe Length
5.75 in
Overall Length
4.5 in
Fits Chest Size
A/TTM Series Matched Transmitters Include a Foam Pad to Reduce the Effects of Self-Heating from the Transmitter and Thermal Drafts from within the Wall, The Room Transmitters are Designed to be Mounted Over a Standard Single Gang Junction Box or Hole in the Wall
Length
4.5 in

Details

Item
Temp/Humidity Transmitter
Output Power
4 to 20mA
Electrical Connection
Screw Terminals
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Compensated Temperature - Minimum
50 Degrees F
Process Connection Type
NPT
Humidity Measurement - Maximum
95 %
Enclosure Material
ABS Plastic
Transmission Type
Analog
Compensated Temperature - Maximum
500 Degrees F
Series
TTM100
Input Voltage
8.5 to 32V DC
Standards
RoHS 2, WEEE
Temperature Sensor
Platinum RTD
Process Media Temperature Measurement - Minimum
-40 Degrees F
Temperature Accuracy
+/-0.2%
Process Media Temperature Measurement - Maximum
185 Degrees F
Display Screen Type
No Display
Operating Temperature - Maximum
85 Degrees C
Humidity Measurement - Minimum
5 %
Features
A/TTM Series Matched Transmitters Include a Foam Pad to Reduce the Effects of Self-Heating from the Transmitter and Thermal Drafts from within the Wall, The Room Transmitters are Designed to be Mounted Over a Standard Single Gang Junction Box or Hole in the Wall
Operating Temperature - Minimum
-40 Degrees C

Description

Temp/Humidity Transmitter, Temperature Accuracy +/-0.2 Percent, Overall Length 4.5 in, Series TTM100, Humidity Accuracy Not Applicable, Probe Length 5.75 in, Enclosure Material ABS Plastic, Features A/TTM Series Matched Transmitters Include a Foam Pad to Reduce the Effects of Self-Heating from the Transmitter and Thermal Drafts from within the Wall, The Room Transmitters are Designed to be Mounted Over a Standard Single Gang Junction Box or Hole in the Wall

Ratings & reviews