Shop ACI

Temp/Humidity Transmitter, 2.23"H, 3.7"L

  • Mfr # A/TT100-INW-4"-4-4X
  • Zoro # G624937338

product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

Display Screen Type
No Display
Compensated Temperature - Maximum
500 Degrees F
Process Media Temperature Measurement - Maximum
185 Degrees F
Process Connection Gender
Male
Transmission Type
Analog
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A/TT100-INW-4"-4-4X
Zoro #
G624937338
UPC #
-
Country of Origin
United States
Item
Temp/Humidity Transmitter
Display Screen Type
No Display
Compensated Temperature - Maximum
500 Degrees F
Process Media Temperature Measurement - Maximum
185 Degrees F
Process Connection Gender
Male
Transmission Type
Analog
Temperature Accuracy
+/-0.2%
Humidity Measurement - Minimum
10 %
Process Media Temperature Measurement - Minimum
-40 Degrees F
IP Rating
IP66
Operating Temperature - Minimum
-40 Degrees C
NEMA Enclosure Rating
4X
Response Time
8 sec
Process Connection Type
NPT
Series
TT100
Humidity Measurement - Maximum
95 %
Input Voltage
8.5 to 32V DC
Operating Temperature - Maximum
200 Degrees C
Features
We Recommend the use of an 18 to 22 AWG Shielded Cable for all Temperature Transmitter Installations to Keep Noise from being Introduced onto the Signal Lines
Temperature Sensor
Platinum RTD
Output Power
4 to 20mA
Enclosure Material
Polystyrene Plastic
Compensated Temperature - Minimum
50 Degrees F
Standards
RoHS 2, WEEE
Electrical Connection
Screw Terminals

Dimensions

Probe Diameter
0.25 in
Overall Height
2.23 in
Process Connection Size
1/2 in
Probe Length
5.75 in
Manufacturers Warranty Length
5 yr
Overall Length
3.7 in
Fits Chest Size
We Recommend the use of an 18 to 22 AWG Shielded Cable for all Temperature Transmitter Installations to Keep Noise from being Introduced onto the Signal Lines
Length
3.7 in

Description

Temp/Humidity Transmitter, Temperature Accuracy +/-0.2 Percent, Overall Length 3.7 in, IP Rating IP66, Series TT100, Humidity Accuracy Not Applicable, Probe Length 5.75 in, Enclosure Material Polystyrene Plastic, Features We Recommend the use of an 18 to 22 AWG Shielded Cable for all Temperature Transmitter Installations to Keep Noise from being Introduced onto the Signal Lines

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.