Shop ACI

Temp/Humidity Transmitter, 2.23"H, 3.7"L

  • Mfr # A/TTM1K-INW-4"-4-4X
  • Zoro # G424937040

product price: 
$
215.99
/ea
Free Shipping & Returns

Key Features

Temperature Sensor
Platinum RTD
Manufacturers Warranty Length
5 yr
Input Voltage
8.5 to 32V DC
Probe Diameter
0.25 in
NEMA Enclosure Rating
4X
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/TTM1K-INW-4"-4-4X
Zoro #
G424937040
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Probe Diameter
0.25 in
Overall Length
3.7 in
Process Connection Size
1/2 in
Overall Height
2.23 in
Probe Length
5.75 in
Fits Chest Size
We Recommend the use of an 18 to 22 AWG Shielded Cable for all Temperature Transmitter Installations to Keep Noise from being Introduced onto the Signal Lines
Length
3.7 in

Details

Item
Temp/Humidity Transmitter
Temperature Sensor
Platinum RTD
Input Voltage
8.5 to 32V DC
NEMA Enclosure Rating
4X
Humidity Measurement - Minimum
10 %
Output Power
4 to 20mA
Electrical Connection
Screw Terminals
Standards
RoHS 2, WEEE
Process Connection Gender
Male
Compensated Temperature - Minimum
50 Degrees F
Temperature Accuracy
+/-0.2%
Response Time
8 sec
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Process Media Temperature Measurement - Maximum
185 Degrees F
Process Media Temperature Measurement - Minimum
-40 Degrees F
Process Connection Type
NPT
Display Screen Type
No Display
Transmission Type
Analog
Features
We Recommend the use of an 18 to 22 AWG Shielded Cable for all Temperature Transmitter Installations to Keep Noise from being Introduced onto the Signal Lines
IP Rating
IP66
Enclosure Material
Polystyrene Plastic
Operating Temperature - Minimum
-40 Degrees C
Operating Temperature - Maximum
200 Degrees C
Series
TTM1K
Compensated Temperature - Maximum
500 Degrees F
Humidity Measurement - Maximum
95 %

Description

Temp/Humidity Transmitter, Temperature Accuracy +/-0.2 Percent, Overall Length 3.7 in, IP Rating IP66, Series TTM1K, Humidity Accuracy Not Applicable, Probe Length 5.75 in, Enclosure Material Polystyrene Plastic, Features We Recommend the use of an 18 to 22 AWG Shielded Cable for all Temperature Transmitter Installations to Keep Noise from being Introduced onto the Signal Lines

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.