ThermistorProbe, 50 kiloohm
- Mfr # A/50K-R
- Zoro # G724937009
product price:Â
$
22.15
/ea
Key Features
Resistance
50 kiloohm
Minimum Temperature °C
1.5 Degrees C
Maximum Temperature (°F)
122 Degrees F
For Media Type
Air
Manufacturer Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/50K-R
- Zoro #
- G724937009
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probe
- Resistance
- 50 kiloohm
- Minimum Temperature °C
- 1.5 Degrees C
- Maximum Temperature (°F)
- 122 Degrees F
- For Media Type
- Air
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 50 Degrees C
- Enclosure Material
- Plastic
- Response Time
- 10 sec
- Connector Type
- Screw Terminal
- Accuracy
- +/-0.2 Degrees C
- Minimum Temperature °F
- 35 Degrees F
Description
Thermistor Probe, Resistance 50 kiloohm, Screw Terminal, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.