Acid Neutralizer, 55 gal., Liquid
Mfr # 1001-001
Zoro # G9814357
product price: $683.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Color
Orange
Container Type
Drum
Includes
10% Sulfuric Acid
Neutralizes
Acids
Absorbent - Container Type
Drum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1001-001
Zoro #
G9814357
UPC #
637712100102
Country of Origin
United States
Dimensions
Container Size
55 gal
Size
55 Gallon Drum
Details
Item
Liquid Neutralizer
Color
Orange
Container Type
Drum
Includes
10% Sulfuric Acid
Neutralizes
Acids
Absorbent - Container Type
Drum
Absorbent Form
Liquid
Primary Neutralizing Application
Acids
Form
Liquid
Volume Neutralized Per Pkg.
55 gal. 10% Sulfuric Acid
Standards
OSHA 1917.157(g)
Volume Neutralized per Pkg.
55 gal 10% Sulfuric Acid
Neutralizing Capacity
55 gal
Product Form
Liquid
Neutralizes Chemical Type
Acids
Product Type
Liquid Neutralizer
Weight
459 lb
Fluid Volume
55 gal
Neutralizing
Yes
Volume Absorbed per Pkg.
55 gal
Product Weight
459 lb
Maximum Neutralizing Capacity
55 gal
Description
Liquid Neutralizer, Product Type Liquid Neutralizer, Neutralizes Chemical Type Acids, Product Form Liquid, Neutralizing Capacity 55 gal, Size 55 Gallon Drum, Container Type Drum, Sheet Count Not Applicable, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.