Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, ISO 5 ISO Class, Latex, 14 in L, Orange, XL, 72 PK

  • Mfr # 49-252

  • Zoro # G1231240


product price: $278.99
/pk 72, $3.87/ea
Free Shipping & Returns

Key Features

Size- Alpha
XL
ISO Class
ISO 5
Color
Orange
Material
Latex
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-252
Zoro #
G1231240
UPC #
-
Country of Origin
Malaysia

Dimensions

Size- Alpha
XL
Size
10
Length
14 in
Glove Length
14 in
Glove Size and Cuff Length Style
10/Extended
Palm Thickness
20.00 mil
Nominal Palm Thickness
20 mil
Size - Numeric
10
Size- Numeric
Non-Sterile
"Size - Numeric
10
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
ISO Class
ISO 5
Color
Orange
Material
Latex
Standards
CE Number, EN 420:2003 + A1:2009, EN ISO 374-1:2016, EN ISO 374-5:2016
Silicone-Free
No
Sterile/Non-Sterile
Non-Sterile
Latex-Free
No
Acceptable Quality Level (AQL)
1.5
Glove Texture Location
Full
Disposable Glove Type
Cleanroom
Glove Texture
Grain
Brand and Series
Ansell AciTek 49-252
Powdered/Powder-Free
Powder-Free
ISO Cleanroom Class
ISO 5
Anti-Static
Anti-Static Not Included
Disposable Glove Features
Extended Cuff
Glove Treatments
Powder-Free
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Texture
Grain
Features
Unlined
Federal 209E Clean Room Class
100
Texture Location
Full
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Series
AciTek 49-252
Extended Cuff
Extended Cuff
Medical Glove Type
Exam
Cuff Style
Straight

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Orange, Cuff Style Straight, Disposable Glove Type Chemical-Resistant, Cleanroom, Features Unlined, Latex-Free Contains Latex, Length 14 in, Material Latex, Medical Glove Type Exam, Palm Thickness 20 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards CE Number, EN 420:2003 + A1:2009, EN ISO 374-1:2016, EN ISO 374-5:2016, Sterile/Non-Sterile Non-Sterile, Texture Grain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.