Shop ACKLAND
See all product information
Create Account
0.26 in. T x 94 in. L x 1.77 in. W Bramble Retreat Luxury Vinyl Flooring Trim End Cap
- Mfr # AKVTVBRRE-EC
- Zoro # G422773190
product price:Β
$
37.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Low Gloss
Material
LVT
Length
94 in
Color
Bramble Retreat
Thickness
0.26 in
Unlock 30-day payment terms
Business customers can apply for Net 30βno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKVTVBRRE-EC
- Zoro #
- G422773190
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 94 in
- Thickness
- 0.26 in
- Width
- 1.77 in
Details
- Item
- LVT Trim
- Finish
- Low Gloss
- Material
- LVT
- Color
- Bramble Retreat
Description
Complete your flooring project with the End Cap molding for a polished, professional finish. This trim finishes the edge of your flooring where it meets carpet, sliding doors, or raised surfaces. Crafted from durable, waterproof materials, itβs built to handle everyday traffic and maintain its beauty over time. Designed to coordinate perfectly with your luxury vinyl flooring, this molding delivers both style and protection for any space
- Includes 1 trim piece
- Dimensions: 0.26β x 1.77β x 94β - designed for a precise, professional fit.
- Coordinated Design: Matches your luxury vinyl flooring for a cohesive, finished appearance
- Protects Your Floors: Helps prevent chipping, wear, and damage at edges and transitions
- Authentic wood look: Offers the appearance of natural wood to complement your flooring
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.