Shop ACKLAND
See all product information
Create Account
0.71 in. T x 94 in. L x 2.09 in. W Marlowe Hybrid Rigid Core Trim Overlapping Stair Nose Molding
- Mfr # AKVTHMARL-OSN
- Zoro # G605523819
original price:Β $60.49 , new price: $54.45 , 9 percent off
new price:Β
$
54.45
/ea
Key Features
Size
2.16x94
Material
Hybrid Core
Color
Marlowe
Finish
Low Gloss
Length
94
Unlock 30-day payment terms
Business customers can apply for Net 30βno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKVTHMARL-OSN
- Zoro #
- G605523819
- UPC #
- -
- Country of Origin
- China
- Material
- Hybrid Core
- Color
- Marlowe
- Finish
- Low Gloss
Dimensions
- Size
- 2.16x94
- Length
- 94
- Height
- 0.71
- Thickness
- 0.71
Description
Complete your flooring project with the Overlapping Stair Nose molding for a polished, professional finish. This trim covers the edge of flooring on stair steps, designed for floating floor installations. Crafted from durable waterproof materials, itβs built to handle everyday traffic and maintain its beauty over time. Designed to coordinate perfectly with your hybrid rigid core flooring, this molding delivers both style and protection for any space.
- Includes 1 trim piece
- Dimensions: 0.71β x 2.09β x 94β - designed for a precise, professional fit
- Coordinated Design: Matches your hybrid rigid core flooring for a cohesive, finished appearance
- Protects Your Floors: Helps prevent chipping, wear, and damage at edges and transitions
- Authentic wood look: Offers the appearance of natural wood to complement your flooring
- Low Maintenance: Easy to clean and designed to maintain its beauty over time
- Durability: 100% waterproof and built to resist scratches, stains, and everyday wear
- Indoor Use: For use in temperature-controlled indoor spaces only
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.