Shop ACKLAND
See all product information
Create Account
1.06in. x 94.49in. x 4.53in. Heritage Glen Hybrid RigidCore Flush Stair Nose Eased Edge Trim
- Mfr # AKVTHHEGL1-FSN-EE
- Zoro # G622773549
product price:Β
$
38.19
/ea
Key Features
Width
4.53 in
Material
Hybrid Core
Length
94.49 in
Thickness
1.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30βno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKVTHHEGL1-FSN-EE
- Zoro #
- G622773549
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- LVT Trim
- Color
- Heritage Glen
- Material
- Hybrid Core
Dimensions
- Width
- 4.53 in
- Length
- 94.49 in
- Thickness
- 1.06 in
Description
Complete your flooring project with the Flush Stair Nose Eased Edge molding for a polished, professional finish. This trim adds a gently rounded edge for a refined transition to stairs. Crafted from durable, waterproof materials, itβs built to handle everyday traffic and maintain its beauty over time. Designed to coordinate perfectly with your luxury vinyl flooring, this molding delivers both style and protection for any space.
- Includes 1 trim piece
- Dimensions: 1.06β x 4.53β x 94.49β - designed for a precise, professional fit
- Coordinated Design: Matches your hybrid rigid core flooring for a cohesive, finished appearance
- Protects Your Floors: Helps prevent chipping, wear, and damage at edges and transitions
- Authentic wood look: Offers the appearance of natural wood to complement your flooring
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.