Shop ACKLAND

Astoria Isla 12 in. x 12 in. Matte Porcelain Marble Look Floor and Wall Tile, 8PK

  • Mfr # AKN-P-ASIS2X2SQM-CA
  • Zoro # G704415398

product price: 
$
98.39
/pk of 8, $12.30/ea

Key Features

Length
12
Width
12
Thickness
3.12
Size
12x12
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKN-P-ASIS2X2SQM-CA
Zoro #
G704415398
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
12
Thickness
3.12
Size
12x12
Height
3.12

Details

Material
Porcelain
Color
Isla
Tile Use
Floor&Wall
Finish
Matte
Weight
32
Coverage Area
8 Sq. ft
Collection
Astoria

Description

The porcelain mosaic tile from the Astoria collection in the Isla color offers a refined marble inspired look, featuring elegant white tones accented by dramatic gray veining. Mounted on a 12" x 12" mesh backing, the 2" x 2" mosaic tiles create a versatile surface that works beautifully on floors and walls alike. Crafted from durable porcelain with a smooth finish, this tile brings timeless sophistication to kitchens, hallways, and even outdoor terraces or balconies. Designed for medium duty residential use, its slip resistant surface enhances safety while maintaining effortless style. Easy to install and adaptable, this mosaic tile is ideal for creating stunning accents or full installations with lasting impact.


  • Size: 12 in. W x 12 in. L x 0.39 in. thick sheets
  • Material: Porcelain mosaic, mounted on mesh backing for easy installation
  • Finish: Matte surface with moderate variation in tone
  • Application: Suitable for floors, walls, backsplashes, shower surrounds, fireplace facades, and decorative accents
  • Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • DCOF: 0.42 or above; suitable for level interior floors that may become wet, including kitchens and bathrooms
  • PEI Rating: PEI III, rated for moderate foot traffic
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products