Azura Mist 0.63 in. x 6 in. Glossy Ceramic Quarter Round Tile Trim, 20PK
- Mfr # AKM-C-AZMIQRG
- Zoro # G905968181
Key Features
Specifications
Details
- MFR #
- AKM-C-AZMIQRG
- Zoro #
- G905968181
- UPC #
- -
- Country of Origin
- Thailand
- Color
- Azura Mist
- Material
- Ceramic
- Finish
- Glossy
- Weight
- 1.6
- Application
- Wall
- Coverage Area
- 10 Sq. ft
Dimensions
- Length
- 6.88
- Width
- 3.25
- Thickness
- 2
- Height
- 2
Description
Add refined dimension to your tile installations with the Azura Mist Quarter Round Tile Trim. Measuring 6" x 0.63", this ceramic molding features a soft royal blue tone with a watercolor effect, bringing depth and elegance to kitchen backsplashes, shower walls, and countertop edges. Its gently curved profile introduces a subtle 3D element, perfect for creating clean, professional transitions along tile edges. Whether used to accent mosaic designs or frame full tile layouts, this quarter round trim enhances both residential and commercial spaces with artistic flair and timeless appeal. Durable and easy to install, it pairs beautifully with a wide range of tile styles for a polished, cohesive finish.
- Size: 0.63 in. W x 6 in. L x 0.25 in. thick
- Material: Coordinating ceramic trim designed to complement floor and wall tile installations
- Finish: Glossy - high-sheen surface with noticeable light reflection and slight variation in tone
- Application: Provides a clean, finished transition for walls, floors, edges, and corners
- Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms
- Indoor Use: Approved for interior applications only; not intended for outdoor installation
- Maintenance: Durable surface requires minimal upkeep; wipe clean as needed
- Certification: GREENGUARD Certified for healthier indoor air quality
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.