Shop ACKLAND
See all product information
Create Account
Canyon Gale Lantern 12 in. x 12 in. Mixed Marble Mosaic Floor and Wall Tile, 10PK
- Mfr # AKM-S-CAGA12X12LNX-CA
- Zoro # G804414680
original price:Â $402.99 , new price: $241.99 , 39 percent off
new price:Â
$
241.99
/pk of 10, $24.20/ea
Free Shipping & Returns
Key Features
Length
14.64566929
Width
13.58267717
Thickness
4.921259843
Size
13.5x14.6
Material
Marble
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKM-S-CAGA12X12LNX-CA
- Zoro #
- G804414680
- UPC #
- -
- Country of Origin
- China
- Material
- Marble
- Color
- Canyon Gale
- Tile Use
- Floor&Wall
- Finish
- Multi Finish
- Weight
- 45
- Coverage Area
- 10.5 Sq. ft
- Shape
- Lantern
Dimensions
- Length
- 14.64566929
- Width
- 13.58267717
- Thickness
- 4.921259843
- Size
- 13.5x14.6
- Height
- 4.921259843
Description
Add modern charm and timeless elegance with the Canyon Gale Lantern marble mosaic tile, showcasing a captivating pattern in a sophisticated blend of warm taupe and gray tones. Crafted from genuine natural marble, this mosaic features a unique multi finish surface that adds soft dimension and refined character to any space. Mounted on a convenient mesh sheet for effortless installation, it is perfect for backsplashes, accent walls, shower surrounds, and even residential floors.
- Size: 12 in. W x 12 in. L x 0.38 in. thick sheets
- Material: Marble mosaic, mounted on mesh backing for easy installation
- Finish: Mixed surface with moderate variation in tone
- Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops and decorative accents
- Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
- Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
- Maintenance: Seal periodically and clean with a pH-neutral cleaner; avoid harsh chemicals
- Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
- Certification: GREENGUARD Certified for healthier indoor air quality
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.