Shop ACKLAND

Carrara White 12 in. x 12 in. Honed Marble Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-S-CAWH13X12LFH-CA
  • Zoro # G404411935

original price:  $362.99 , new price: $181.99 , 49 percent off
new price: 
$
181.99
/pk of 10, $18.20/ea
Free Shipping & Returns

Key Features

Color
Carrara White
Coverage Area
10.8 Sq. ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AKM-S-CAWH13X12LFH-CA
Zoro #
G404411935
UPC #
-
Country of Origin
China
Color
Carrara White
Coverage Area
10.8 Sq. ft

Description

Bring organic elegance to your space with the Carrara White 11.62" x 13.38" honed marble mosaic tile, featuring serene soft white tones highlighted by delicate dove gray veining. The contemporary leaf-inspired pattern introduces graceful movement and subtle texture, creating a tranquil, sophisticated atmosphere. Its matte finish enhances warmth while softening the natural stone’s surface, making it perfect for bathroom floors, shower surrounds, vanity walls, kitchen backsplashes, and more. Durable and versatile, this premium marble mosaic is ideal for both residential and light commercial applications, offering timeless beauty and enduring style.


  • Size: 11.62 in. W x 13.38 in. L x 0.38 in. thick sheets
  • Material: Marble mosaic, mounted on mesh backing for easy installation
  • Finish: Honed surface with moderate variation in tone
  • Application: Suitable for floors, walls, backsplashes, shower surrounds, fireplace facades, kitchen,countertop and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing.
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Seal periodically and clean with a pH neutral cleaner; avoid harsh chemicals
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.