Shop ACKLAND
See all product information
Create Account
Casablanca Buff 6x24 Travertine Stacked Sone Wall Tile, 8PK
- Mfr # AKPLPTCABU6X24F-CA
- Zoro # G504411767
original price: $104.99 , new price: $73.49 , 30 percent off
new price:
$
73.49
/pk of 8, $9.19/ea
Key Features
Color
Casablanca Buff
Coverage Area
8 Sq. ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKPLPTCABU6X24F-CA
- Zoro #
- G504411767
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Casablanca Buff
- Coverage Area
- 8 Sq. ft
Description
This travertine stacked stone in Casablanca buff tones is designed for contractor-grade performance across feature walls, fireplace facades, accent walls, backsplash, and exterior cladding. Built for durability, it maintains color, resists wear, and performs in nan environments. The textured surface enhances depth and architectural detail while supporting efficient installation and long-term performance for residential and commercial projects.
- Material & Finish: Travertine panels with a splitface finish for a rugged, dimensional look
- Application: Ideal for accent walls, fireplaces, columns, outdoor kitchens, backsplashes, and other vertical installations
- Corners: Matching corner pieces available for refined edges
- Indoor/Outdoor Use: Approved for interior and exterior vertical applications; ideal for areas exposed to sun and rain, but not recommended for snow or freezing conditions.
- Maintenance: Seal periodically to protect against stains and weathering; clean with a pH‐neutral cleaner
- Overage Recommendation: Order at least 10% extra to account for cuts, waste, and layout adjustments
- Certification: GREENGUARD Certified for low chemical emissions and healthier indoor air quality
- (natural variation and inherent characteristics are not defects
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.