Castella de Blanc 12 in. x 12 in. Honed Marble Mosaic Floor and Wall Tile, 10PK
- Mfr # AKM-S-CADE2X12SWH-CA
- Zoro # G110632990
Key Features
Specifications
Details
- MFR #
- AKM-S-CADE2X12SWH-CA
- Zoro #
- G110632990
- UPC #
- -
- Country of Origin
- China
- Material
- Marble
- Color
- Castella de Blanc
- Shape
- Subway
- Finish
- Honed
- Application
- Wall & Residential Floors
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 0.38 in
- Size
- 12 in. x 12 in.
Description
Crafted from genuine marble, the Castella de Blanc Tile features a serene white canvas beautifully intertwined with a delicate blend of creamy whites and smoky grays. These timeless 2” x 12” subway tiles, finished with a smooth honed surface, highlight the natural elegance and depth of the stone. Perfectly suited for a variety of applications, they bring refined sophistication to kitchen backsplashes, countertops, accent walls, fireplace surrounds, and residential flooring. Their versatile design and polished texture add warmth and a captivating visual appeal, effortlessly enhancing any interior style.
- Size: 12 in. W x 12 in. L x 0.38 in. thick sheets
- Material: Marble mosaic, mounted on mesh backing for easy installation.
- Honed surface with substantial variation in tone
- Application: Suitable for floors, walls, backsplashes, shower surrounds, fireplace facades, and decorative accents
- Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
- Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
- Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
- Certification: GREENGUARD Certified for healthier indoor air quality
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.