Colonial Ivory 3 in. x 6 in. Glossy Ceramic Subway Wall Tile, 8PK
- Mfr # AKM-C-COIV3X6TLG-CA
- Zoro # G204415317
Key Features
Specifications
Details
- MFR #
- AKM-C-COIV3X6TLG-CA
- Zoro #
- G204415317
- UPC #
- -
- Country of Origin
- Thailand
- Color
- Colonial Ivory
- Tile Use
- Walls
- Material
- Ceramic
- Finish
- Glossy
- Weight
- 4.4
- Shape
- Subway
Dimensions
- Length
- 6.42
- Width
- 3.75
- Thickness
- 3
- Size
- 3.75x6.42
- Height
- 3
Description
Colonial Ivory 3 in. x 6 in. Glossy Ceramic Subway Wall Tile delivers classic tile styling with a luminous glazed finish that brightens backsplashes, shower walls, bathroom walls, fireplace surrounds, and feature installations. This ceramic wall tile brings soft antique white and creamy ivory tones with subtle handcrafted variation, giving kitchens and baths a custom, designer-inspired look with lasting versatility. The subway or decorative format works beautifully in stacked, brick, herringbone, or focal-point layouts, making it easy to create a traditional, transitional, or contemporary design. The water-resistant ceramic surface is easy to clean, practical for moisture-prone interior spaces, and requires no sealing for everyday upkeep. Whether you want a timeless handcrafted backsplash or a polished shower surround, this tile adds depth, light reflection, and enduring appeal to residential and light commercial wall applications.
- Tile Size: 3 in. W x 6 in. L x 0.31 in. thick; dimensions are approximate;1 sq. ft. per case, with 8 pieces per case
- Glazed ceramic subway wall tile offers durable moisture resistance and easy everyday care
- Colonial Ivory tone offers soft antique white color with subtle handcrafted variation
- Ideal for backsplashes, shower walls, bathroom walls, fireplace surrounds, and accent walls
- Water-resistant glazed surface suits moisture-prone areas such as kitchens, baths, and showers
- Install with thinset on prepared interior walls in stacked, brick, or herringbone layouts
- PEI 0 rated for wall use only with dependable moisture resistance for interior installations
- Small-format subway tile adds timeless scale and handcrafted appeal to interior walls
- Wipe clean with a soft cloth or mild detergent; no sealing required
- Subway and decorative styling complements timeless handcrafted kitchens, baths, and feature walls
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.