Shop ACKLAND
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
Elorie Velvet Vignette 9in x 48in 2mm 12mil Waterproof Glue Down Luxury Vinyl Plank Flooring, 936PK
- Mfr # AKVGLVEVI9X48-2012-PL
- Zoro # G724934077
original price:Â $4,801.99 , new price: $3,120.99 , 35 percent off
new price:Â
$
3,120.99
/pk of 936, $3.33/ea
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
- AKVGLVEVI9X48-2012-PL
- Zoro #
- G724934077
- UPC #
- -
- Country of Origin
- Korea, Republic of
Description
The Elorie Velvet Vignette Luxury Vinyl Plank offers a sophisticated take on wood-inspired flooring, bringing refined character and contemporary appeal to the space. Its distinctive visual presence provides an elegant foundation for thoughtfully designed residential and light commercial interiors. The 9" x 48" plank format enhances visual continuity with fewer seams, while the waterproof, flexible glue-down dryback construction supports dependable installation across all grade levels. A 12mil wear layer helps protect against everyday scratches, stains, and dents, while the 2mm thickness maintains a sleek, low-profile profile.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU