Sample Wynhill Geldrich Waterproof Wood Flooring
- Mfr # AKVWWGELD6.5X48-7012-SM
- Zoro # G105838192
Limit 3 per order
Key Features
Specifications
Details
- MFR #
- AKVWWGELD6.5X48-7012-SM
- Zoro #
- G105838192
- UPC #
- -
- Country of Origin
- China
- Color
- Geldrich
- Material
- Waterproof Wood
- Finish
- Low Gloss
- Weight
- 2.9 lbs
- Application
- Above grade, On grade, or Below grade
- Collection
- Wynhill
- Package qty
- 1 Sample
Dimensions
- Size
- 6.5 in x 7 in x 0.28 in
- Length
- 7 in
- Height
- 0.28 in
- Thickness
- 0.28 in
- Width
- 6.5 in
Description
Wynhill Geldrich Waterproof Wood Flooring brings genuine wood aesthetics to residential and commercial spaces. The 6.5 in. x 48 in. varying length planks feature dark charcoal and brown hues with subtle knots and grains, creating authentic wood-look character and striking appeal. The genuine wood top, stone-based core, and pre-attached 1mm pad combine to create a 7mm total thickness that provides comfortable underfoot support. Sound transmission is reduced, creating a quieter and more pleasant environment for everyday living. Durable surface protection helps guard against everyday wear, scratches, and scuffs, maintaining the flooring's appearance through regular use and ensuring long-term performance in residential spaces. The waterproof construction safeguards against moisture in kitchens, bathrooms, basements, and other moisture-prone areas, preventing water damage and extending the flooring's lifespan in ways that traditional hardwood cannot withstand. No acclimation period is required, allowing for immediate installation without waiting periods. The locking system simplifies installation without adhesives or specialized tools, accessible for both DIY projects and professional installation. Radiant heating compatibility allows you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic throughout the year. Environmental certifications including Greenguard Gold and FloorScore demonstrate commitment to sustainable practices and indoor air quality, ensuring your home remains healthy for your family. Coordinating trim pieces including end caps, stair treads, T-molding, reducers, stair noses, and quarter rounds are available to create seamless transitions and complete your flooring project with professional-quality finishes.
- Sample shows typical appearance but size, color, and features may vary
- Waterproof wood construction with a stone-based core for enhanced stability, durability, and moisture resistance
- Dark charcoal and brown hues with subtle knots and grains for striking wood-look aesthetics
- Ideal for residential and commercial spaces, including kitchens, bathrooms, and entryways across all grade level
- Waterproof construction for dependable performance throughout the home
- Locking system allows for immediate installation
- Durable surface protection helps guard against everyday wear, scratches, and scuffs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.