Featherstone 11 in. x 15 in. Glossy Ceramic Lantern Mosaic Wall Tile, 10PK
- Mfr # AKM-P-FEA16X11LNG-CA
- Zoro # G604415566
Key Features
Specifications
Details
- MFR #
- AKM-P-FEA16X11LNG-CA
- Zoro #
- G604415566
- UPC #
- -
- Country of Origin
- Thailand
- Color
- Featherstone
- Tile Use
- Walls
- Material
- Ceramic
- Finish
- Glossy
- Weight
- 43.4
- Coverage Area
- 11.7 Sq. ft
- Shape
- Lantern
Dimensions
- Length
- 19
- Width
- 15
- Thickness
- 4.5
- Size
- 15x19
- Height
- 4.5
Description
Featherstone 11 in. x 15 in. Glossy Ceramic Arabesque Mosaic Wall Tile delivers classic tile styling with a luminous glazed finish that brightens backsplashes, shower walls, bathroom walls, fireplace surrounds, and feature installations. This mesh-mounted mosaic brings refined dove gray tones with decorative arabesque styling and glossy depth, giving kitchens and baths a custom, designer-inspired look with lasting versatility. The subway or decorative format works beautifully in stacked, brick, herringbone, or focal-point layouts, making it easy to create a traditional, transitional, or contemporary design. The water-resistant ceramic surface is easy to clean, practical for moisture-prone interior spaces, and requires no sealing for everyday upkeep. Whether you want a classic and statement-making backsplash or a polished shower surround, this tile adds depth, light reflection, and enduring appeal to residential and light commercial wall applications.
- Sheet Size: 11 in. W x 15 in. L x 0.31 in. thick; dimensions are approximate;11.7 sq. ft. per case, with 10 sheets per case
- Glazed ceramic arabesque mosaic on mesh backing for easier installation and alignment
- Featherstone tone delivers refined dove gray color with decorative arabesque depth
- Ideal for backsplashes, shower walls, bathroom walls, fireplace surrounds, and accent walls
- Water-resistant glazed surface suits moisture-prone areas such as kitchens, baths, and showers
- Mesh-backed sheets help simplify installation for decorative focal walls and backsplash layouts
- PEI 0 rated for wall use only with dependable moisture resistance for interior installations
- Crackled handcrafted surface adds artisan movement and decorative depth
- Wipe clean with a soft cloth or mild detergent; no sealing required
- Subway and decorative styling complements classic and statement-making kitchens, baths, and feature walls
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.