Shop ACKLAND
Create Account
Gravina Ecru 13 in. x 24 in. x 0.79 in. Matte Porcelain Concrete Look Pool Coping, 2PK
- Mfr # AKLNCGRAECRU13X24M-EE-CA
- Zoro # G224934034
original price:Â $173.99 , new price: $138.99 , 20 percent off
new price:Â
$
138.99
/pk of 2, $69.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKLNCGRAECRU13X24M-EE-CA
- Zoro #
- G224934034
- UPC #
- -
- Country of Origin
- Italy
Description
Add warmth and natural sophistication to outdoor spaces with Gravina Ecru 13 in. x 24 in. porcelain pool coping, featuring a soft ecru tone with subtle beige and cream undertones inspired by the refined appearance of poured concrete. Fine surface texture, gentle tonal variation, and a matte finish create an inviting architectural aesthetic. The warm Ecru color complements a range of pool and landscape designs, from contemporary settings to softer, natural outdoor environments. Crafted as color-body porcelain, the coping delivers consistent visual integrity throughout the material while providing lasting durability for exterior applications. Ideal for pool edges, spa surrounds, patios, and other water-adjacent areas, the matte textured surface supports slip resistance while maintaining its sophisticated concrete-inspired look. The elongated rectangular format provides a clean, structured edge for seamless transitions around water features. With its warm neutral character, low-maintenance surface, and durable porcelain construction, Gravina Ecru creates a polished finishing touch for elevated outdoor living spaces.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.