Sample Astoria Lucio Matte Porcelain Mosaic Floor and Wall Tile
- Mfr # AKN-P-ASLU2X2SQM-SM
- Zoro # G305838626
Limit 3 per order
Key Features
Specifications
Product Information
- MFR #
- AKN-P-ASLU2X2SQM-SM
- Zoro #
- G305838626
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 12
- Width
- 10
- Thickness
- 0.6
Details
- Material
- Porcelain
- Color
- Lucio
- Finish
- Matte
- Weight
- 2.9
- Application
- Floor&Wall
- Package qty
- 1 Sample
- Collection
- Astoria
Description
Elevate your interiors with the Astoria Collection’s Lucio porcelain mesh-mounted mosaic tile, offering the sophisticated look of natural marble with the durability of porcelain. Each 12" x 12" sheet features 2" x 2" chips in a soft white tone with expressive gray veining, creating a seamless and elegant visual flow across floors, walls, or accent features. Designed for both style and practicality, this smooth-finish tile is perfect for medium-duty areas such as kitchens, hallways, and covered outdoor spaces like terraces or balconies. The slip-resistant surface ensures added safety while maintaining timeless beauty, making it a smart and stylish choice for residential interiors.
- Sample shows typical appearance but size, color, and features may vary
- Material: Porcelain mosaic, mounted on mesh backing for easy installation
- Finish: Matte - non-reflective surface with a flat finish with moderate Variation
- Application: Suitable for floors, walls, backsplashes, shower surrounds, fireplace facades, and decorative accents
- Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
- Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
- DCOF: 0.42 or above; suitable for level interior floors that may become wet, including kitchens and bathrooms
- PEI Rating: PEI III, rated for moderate foot traffic
- Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
- Certification: GREENGUARD Certified for healthier indoor air quality
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.